- L225 Coupling Size
- 1 9/16 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 2.18 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Length Through Bore | 2.18 in |
| Rated HP @ 3,600 rpm | 133 1/5 hp |
| Material | Cast Iron |
| Rated HP @ 1,800 rpm | 67 hp |
| Hub Dia. | 4 1/4 in |
| Set Screw Size | 1/2-13 |
| Keyway Size | 3/8 x 3/16 |
| Outside Dia. | 5 in |
| Color | Metallic |
| Hub Type | 2 |
| Depth | 3.18 in |
| Coupling Size | L225 |
| Overall Length | 5.34 in |
| Approximate Bore | 3.18 in |
| Rated Power @ 100 rpm | 3.7 hp |
| Torque | 2340 in lb |
| Bore Dia. [Min] | 3/4 in |
| Coupling Type | Jaw |
| Bore Dia. [Max] | 2 5/8 in |
| No. of Jaws | 3 |
| RPM [Max] | 4200 rpm |
| Elastomeric Member | SOX (NBR) Rubber |
| Rated HP @ 1,200 rpm | 44 2/5 hp |
| Lock Type | Setscrew |
| Weight | 8.631 LB |
| EAN or UPC | 685144124333 |

