- L190 Coupling Size
- 32 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 49.28 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Depth | 2.94 in |
| Rated Power @ 100 rpm | 2.7 hp |
| Rated HP @ 3,600 rpm | 97 1/5 hp |
| Keyway Size | No Keyway |
| Overall Length | 123.44 mm |
| Coupling Size | L190 |
| Coupling Type | Jaw |
| Length Through Bore | 49.28 mm |
| Set Screw Size | 1/2-13 |
| Input Bore Range | 32 mm to 55 mm |
| Bore Dia. [Max] | 54.0000 mm |
| Elastomeric Member | SOX (NBR) Rubber |
| Approximate Bore | 74.68 mm |
| Outside Dia. | 114.3 mm |
| Color | Metallic |
| Bore Dia. [Min] | 19.0000 mm |
| Rated HP @ 1,200 rpm | 32 2/5 hp |
| Torque | 1728 in lb |
| Material | Sintered Iron |
| Hub Type | 2 |
| No. of Jaws | 3 |
| Hub Dia. | 4 in |
| Rated HP @ 1,800 rpm | 49 hp |
| RPM [Max] | 5000 rpm |
| Weight | 6.99 LB |
| EAN or UPC | 685144414731 |

