- Jaw
- Bore
- L190 Coupling Size
| Outside Dia. | 4 in |
| Color | Metallic |
| Coupling Type | Jaw |
| Overall Length | 4.86 in |
| Coupling Size | L190 |
| Material | Sintered Iron |
| Weight | 7.89 LB |
| EAN or UPC | 685144766007 |
| Outside Dia. | 4 in |
| Color | Metallic |
| Coupling Type | Jaw |
| Overall Length | 4.86 in |
| Coupling Size | L190 |
| Material | Sintered Iron |
| Weight | 7.89 LB |
| EAN or UPC | 685144766007 |