- L150 Coupling Size
- 16 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 44.45 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Material | Sintered Iron |
| Outside Dia. | 95.25 mm |
| Length Through Bore | 44.45 mm |
| Lock Type | Setscrew |
| Approximate Bore | 69.85 mm |
| Rated HP @ 1,800 rpm | 35 hp |
| Torque | 1240 in lb |
| Keyway Size | 5 x 2.3 |
| Overall Length | 114.3 mm |
| Color | Metallic |
| Depth | 2.75 in |
| Set Screw Size | 3/8-16 |
| RPM [Max] | 5000 rpm |
| No. of Jaws | 3 |
| Bore Dia. [Max] | 48.0000 mm |
| Coupling Size | L150 |
| Rated Power @ 100 rpm | 2 hp |
| Bore Dia. [Min] | 16.0000 mm |
| Hub Type | 1 |
| Elastomeric Member | SOX (NBR) Rubber |
| Coupling Type | Jaw |
| Hub Dia. | 3 3/4 in |
| Rated HP @ 3,600 rpm | 72 hp |
| Rated HP @ 1,200 rpm | 24 hp |
| Weight | 4.272 LB |
| EAN or UPC | 685144524713 |

