- Jaw
- 1" Bore
- L110 Coupling Size
| Color | Metallic |
| Outside Dia. | 3.32 in |
| Overall Length | 4.22 in |
| Coupling Size | L110 |
| Material | Sintered Iron |
| Torque | 792 in lb |
| Coupling Type | Jaw |
| Weight | 2.9 LB |
| EAN or UPC | 685144765574 |
| Color | Metallic |
| Outside Dia. | 3.32 in |
| Overall Length | 4.22 in |
| Coupling Size | L110 |
| Material | Sintered Iron |
| Torque | 792 in lb |
| Coupling Type | Jaw |
| Weight | 2.9 LB |
| EAN or UPC | 685144765574 |