Skip to content Skip to navigation menu
L Series Reborable Jaw Coupling Hub

L100X17MM HUB5

L Series Reborable Jaw Coupling Hub
Item #101086196
  • L100 Coupling Size
  • 17 mm Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 35.05 mm Length Through Bore
L Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L100 Coupling Size
  • 17 mm Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 35.05 mm Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Provides standard shaft-to-shaft connection for general industrial-duty applications

includes

  • One setscrew
Elastomeric Member SOX (NBR) Rubber
Coupling Type Jaw
Set Screw Size 5/16-18
Length Through Bore 35.05 mm
Outside Dia. 64.52 mm
Color Metallic
Rated HP @ 1,200 rpm 7.92 hp
Rated Power @ 100 rpm 0.66 hp
No. of Jaws 3
Rated HP @ 3,600 rpm 23.76 hp
Hub Type 1
Depth 2.09 in
Hub Dia. 2.54 in
Lock Type Setscrew
Rated HP @ 1,800 rpm 11.9 hp
Approximate Bore 53.09 mm
RPM [Max] 7000 rpm
Material Sintered Iron
Bore Dia. [Max] 35.0000 mm
Coupling Size L100
Torque 417 in lb
Keyway Size 5 x 2.3
Overall Length 88.39 mm
Bore Dia. [Min] 12.0000 mm
Weight 1.534 LB
EAN or UPC 685144561787
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison