- L099 Coupling Size
- 5/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.06 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Set Screw Size | 5/16-18 |
| Hub Dia. | 2.54 in |
| Length Through Bore | 1.06 in |
| Color | Metallic |
| Rated HP @ 1,800 rpm | 9 1/10 hp |
| Torque | 318 in lb |
| Bore Type | Rough Stock Bore |
| Depth | 1.77 in |
| Rated HP @ 1,200 rpm | 6 hp |
| Hub Type | 1 |
| Material | Sintered Iron |
| Rated Power @ 100 rpm | 1/2 hp |
| Coupling Type | Jaw |
| Approximate Bore | 1.77 in |
| Bore Dia. [Max] | 1.1880 in |
| No. of Jaws | 3 |
| Outside Dia. | 2.54 in |
| Input Bore Range | 5/8" to 1 3/16" |
| Inch/Metric | Inch |
| Rated HP @ 3,600 rpm | 18 hp |
| Overall Length | 2.84 in |
| Coupling Size | L099 |
| Insert Style | Jaw Type |
| Keyway Size | No Keyway |
| RPM [Max] | 7000 rpm |
| Bore Dia. [Min] | 0.4370 in |
| Elastomeric Member | SOX (NBR) Rubber |
| Weight | 1.243 LB |
| EAN or UPC | 685144441744 |

