- Jaw
- Bore
- L099 Coupling Size
| Material | Sintered Iron |
| Color | Metallic |
| Outside Dia. | 2.54 in |
| Overall Length | 2.84 in |
| Coupling Size | L099 |
| Coupling Type | Jaw |
| Spline Size | DIN 5480 20T |
| Weight | 1.02 LB |
| EAN or UPC | 685144762030 |
| Material | Sintered Iron |
| Color | Metallic |
| Outside Dia. | 2.54 in |
| Overall Length | 2.84 in |
| Coupling Size | L099 |
| Coupling Type | Jaw |
| Spline Size | DIN 5480 20T |
| Weight | 1.02 LB |
| EAN or UPC | 685144762030 |