Skip to content Skip to navigation menu
L Series Reborable Jaw Coupling Hub

L095X17MM HUB5

L Series Reborable Jaw Coupling Hub
Item #101086121
  • L095 Coupling Size
  • 17 mm Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 25.4 mm Length Through Bore
L Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L095 Coupling Size
  • 17 mm Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 25.4 mm Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Provides standard shaft-to-shaft connection for general industrial-duty applications

includes

  • One setscrew
Torque 194 in lb
Approximate Bore 38.61 mm
Overall Length 63.75 mm
Depth 1.52 in
Coupling Type Jaw
No. of Jaws 3
Hub Dia. 2.11 in
Color Metallic
Bore Dia. [Min] 12.0000 mm
Lock Type Setscrew
Rated HP @ 1,200 rpm 3.72 hp
Hub Type 1
Elastomeric Member SOX (NBR) Rubber
Rated HP @ 1,800 rpm 5 1/2 hp
Outside Dia. 53.59 mm
Bore Dia. [Max] 28.0000 mm
RPM [Max] 9000 rpm
Coupling Size L095
Keyway Size 5 x 2.3
Material Sintered Iron
Length Through Bore 25.4 mm
Rated Power @ 100 rpm 0.31 hp
Set Screw Size 5/16-18
Rated HP @ 3,600 rpm 11.16 hp
Weight 0.751 LB
EAN or UPC 685144497048
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison