- L095 Coupling Size
- 12 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 25.4 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| No. of Jaws | 3 |
| Bore Dia. [Max] | 28.0000 mm |
| Lock Type | Setscrew |
| RPM [Max] | 9000 rpm |
| Rated HP @ 1,200 rpm | 3.72 hp |
| Hub Type | 1 |
| Rated Power @ 100 rpm | 0.31 hp |
| Material | Sintered Iron |
| Rated HP @ 3,600 rpm | 11.16 hp |
| Torque | 194 in lb |
| Coupling Type | Jaw |
| Color | Metallic |
| Length Through Bore | 25.4 mm |
| Depth | 1.52 in |
| Bore Dia. [Min] | 12.0000 mm |
| Overall Length | 63.75 mm |
| Outside Dia. | 53.59 mm |
| Keyway Size | 4 x 1.8 |
| Hub Dia. | 2.11 in |
| Approximate Bore | 38.61 mm |
| Set Screw Size | 5/16-18 |
| Coupling Size | L095 |
| Rated HP @ 1,800 rpm | 5 1/2 hp |
| Elastomeric Member | SOX (NBR) Rubber |
| Weight | 0.791 LB |
| EAN or UPC | 685144448323 |

