- Jaw
- 7/8" Bore
- L090 Coupling Size
| Coupling Type | Jaw |
| Overall Length | 2.15 in |
| Material | Sintered Iron |
| Torque | 144 in lb |
| Color | Metallic |
| Coupling Size | L090 |
| Outside Dia. | 2.11 in |
| Weight | 0.57 LB |
| EAN or UPC | 685144762894 |
| Coupling Type | Jaw |
| Overall Length | 2.15 in |
| Material | Sintered Iron |
| Torque | 144 in lb |
| Color | Metallic |
| Coupling Size | L090 |
| Outside Dia. | 2.11 in |
| Weight | 0.57 LB |
| EAN or UPC | 685144762894 |