- L090 Coupling Size
- 5/16 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 0.82 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Set Screw Size | 1/4-20 |
| Coupling Type | Jaw |
| Rated HP @ 3,600 rpm | 8.28 hp |
| Hub Dia. | 2.11 in |
| Bore Dia. [Min] | 1/4 in |
| Torque | 144 in lb |
| Keyway Size | No Keyway |
| Input Bore Range | 5/16" to 1" |
| Rated HP @ 1,200 rpm | 2.76 hp |
| Color | Metallic |
| No. of Jaws | 3 |
| Bore Dia. [Max] | 1 in |
| Length Through Bore | 0.82 in |
| Rated Power @ 100 rpm | 0.23 hp |
| Approximate Bore | 1.32 in |
| Overall Length | 2.15 in |
| Bore Type | Rough Stock Bore |
| Elastomeric Member | SOX (NBR) Rubber |
| Insert Style | Jaw Type |
| Inch/Metric | Inch |
| Depth | 1.32 in |
| Hub Type | 1 |
| RPM [Max] | 9000 rpm |
| Material | Sintered Iron |
| Outside Dia. | 2.11 in |
| Rated HP @ 1,800 rpm | 4.11 hp |
| Coupling Size | L090 |
| Weight | 0.46 LB |
| EAN or UPC | 685144262097 |

