Skip to content Skip to navigation menu
L Series Reborable Jaw Coupling Hub

L075X13/16HUB3/16

L Series Reborable Jaw Coupling Hub
Item #101086045
  • L075 Coupling Size
  • 13/16 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 0.82 in Length Through Bore
L Series Reborable Jaw Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L075 Coupling Size
  • 13/16 in Bore Diameter
  • Jaw Coupling Type
  • Sintered Iron Material
  • 0.82 in Length Through Bore

description

  • This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.

features

  • Provides standard shaft-to-shaft connection for general industrial-duty applications

includes

  • One setscrew
Outside Dia. 1.75 in
Length Through Bore 0.82 in
Overall Length 2.13 in
Bore Dia. [Max] 7/8 in
Rated HP @ 1,200 rpm 1.68 hp
Rated HP @ 3,600 rpm 5 1/25 hp
Bore Dia. [Min] 1/4 in
Lock Type Setscrew
Rated Power @ 100 rpm 0.14 hp
Color Metallic
Hub Type 1
Material Sintered Iron
Depth 1.32 in
Hub Dia. 1 3/4 in
Set Screw Size 1/4-20
Rated HP @ 1,800 rpm 2.57 hp
Coupling Size L075
Coupling Type Jaw
Approximate Bore 1.32 in
Keyway Size 3/16 x 3/32
RPM [Max] 11000 rpm
Elastomeric Member SOX (NBR) Rubber
No. of Jaws 3
Torque 90 in lb
Weight 0.393 LB
EAN or UPC 685144106919
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison