- L075 Coupling Size
- 11 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 20.83 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Depth | 1.32 in |
| Lock Type | Setscrew |
| Rated Power @ 100 rpm | 0.14 hp |
| Approximate Bore | 33.53 mm |
| Rated HP @ 1,200 rpm | 1.68 hp |
| Set Screw Size | 1/4-20 |
| Hub Dia. | 1 3/4 in |
| Material | Sintered Iron |
| Rated HP @ 3,600 rpm | 5 1/25 hp |
| Color | Metallic |
| Bore Dia. [Max] | 22.0000 mm |
| Outside Dia. | 44.45 mm |
| Hub Type | 1 |
| Rated HP @ 1,800 rpm | 2.57 hp |
| Coupling Type | Jaw |
| Length Through Bore | 20.83 mm |
| Torque | 90 in lb |
| RPM [Max] | 11000 rpm |
| Keyway Size | 4 x 1.8 |
| Elastomeric Member | SOX (NBR) Rubber |
| No. of Jaws | 3 |
| Bore Dia. [Min] | 6.0000 mm |
| Coupling Size | L075 |
| Overall Length | 54.1 mm |
| Weight | 0.46 LB |
| EAN or UPC | 685144508119 |

