- L070 Coupling Size
- 14 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 19.05 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Rated Power @ 100 rpm | 0.07 hp |
| Color | Metallic |
| Hub Type | 1 |
| No. of Jaws | 2 |
| Keyway Size | No Keyway |
| Coupling Size | L070 |
| Hub Dia. | 1.36 in |
| Coupling Type | Jaw |
| RPM [Max] | 14000 rpm |
| Rated HP @ 1,200 rpm | 0.84 hp |
| Length Through Bore | 19.05 mm |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 19.0000 mm |
| Depth | 0.98 in |
| Set Screw Size | 1/4-20 |
| Rated HP @ 1,800 rpm | 1.23 hp |
| Elastomeric Member | SOX (NBR) Rubber |
| Rated HP @ 3,600 rpm | 2.52 hp |
| Approximate Bore | 24.89 mm |
| Material | Sintered Iron |
| Overall Length | 50.29 mm |
| Torque | 43.2 in lb |
| Outside Dia. | 34.54 mm |
| Bore Dia. [Min] | 6.0000 mm |
| Weight | 0.23 LB |
| EAN or UPC | 685144475053 |

