- L070 Coupling Size
- 1/4 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 3/4 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Color | Metallic |
| Rated HP @ 3,600 rpm | 2.52 hp |
| Approximate Bore | 1.23 in |
| Input Bore Range | 1/4 in to 3/4 in |
| Rated HP @ 1,200 rpm | 0.84 hp |
| RPM [Max] | 14000 rpm |
| Rated HP @ 1,800 rpm | 1.23 hp |
| Coupling Type | Jaw |
| Hub Type | 1 |
| Set Screw Size | 1/4-20 |
| Rated Power @ 100 rpm | 0.07 hp |
| Elastomeric Member | SOX (NBR) Rubber |
| Coupling Size | L070 |
| Outside Dia. | 1.36 in |
| Bore Dia. [Min] | 1/4 in |
| Depth | 1.23 in |
| No. of Jaws | 2 |
| Length Through Bore | 0.75 in |
| Torque | 43.2 in lb |
| Bore Dia. [Max] | 3/4 in |
| Bore Type | Rough Stock Bore |
| Overall Length | 1.98 in |
| Material | Sintered Iron |
| Hub Dia. | 1.36 in |
| Weight | 0.269 LB |
| EAN or UPC | 685144104274 |

