- L050 Coupling Size
- 8 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 15.75 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Coupling Size | L050 |
| No. of Jaws | 2 |
| Set Screw Size | 1/4-20 |
| Input Bore Range | 8 mm to 16 mm |
| Outside Dia. | 27.43 mm |
| Length Through Bore | 15.75 mm |
| Rated HP @ 1,800 rpm | 3/4 hp |
| Bore Dia. [Max] | 16.0000 mm |
| Keyway Size | No Keyway |
| Coupling Type | Jaw |
| Hub Type | 1 |
| Color | Metallic |
| Elastomeric Member | SOX (NBR) Rubber |
| Hub Dia. | 1.08 in |
| Material | Sintered Iron |
| Overall Length | 43.43 mm |
| Rated Power @ 100 rpm | 1/25 hp |
| Rated HP @ 1,200 rpm | 1/2 hp |
| Approximate Bore | 27.94 mm |
| RPM [Max] | 18000 rpm |
| Rated HP @ 3,600 rpm | 1.51 hp |
| Bore Dia. [Min] | 6.0000 mm |
| Depth | 1.1 in |
| Torque | 26.3 in lb |
| Weight | 0.128 LB |
| EAN or UPC | 685144414601 |

