- L035 Coupling Size
- 1/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 0.27 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
includes
- One setscrew
| Color | Metallic |
| Coupling Size | L035 |
| Rated Power @ 100 rpm | 1/100 hp |
| Length Through Bore | 0.27 in |
| Approximate Bore | 0.55 in |
| Depth | 0.55 in |
| Inch/Metric | Inch |
| Elastomeric Member | SOX (NBR) Rubber |
| Coupling Type | Jaw |
| Input Bore Range | 1/8 in to 3/8 in |
| Rated HP @ 1,800 rpm | 1/10 hp |
| Hub Type | 1 |
| Set Screw Size | #6-32 |
| Torque | 3.5 in lb |
| Bore Dia. [Min] | 1/8 in |
| Insert Style | Jaw Type |
| No. of Jaws | 2 |
| RPM [Max] | 31000 rpm |
| Overall Length | 0.81 in |
| Rated HP @ 1,200 rpm | 0.07 hp |
| Rated HP @ 3,600 rpm | 0.22 hp |
| Bore Type | Rough Stock Bore |
| Material | Sintered Iron |
| Bore Dia. [Max] | 3/8 in |
| Hub Dia. | 5/8 in |
| Outside Dia. | 0.63 in |
| Keyway Size | No Keyway |
| Weight | 0.022 LB |
| EAN or UPC | 685144101242 |

