- 10" Outside Diameter
- 2926V Belt Size
- 1 3/8" Bore
- One Side Movable
- Maximum Ratio 8.7:1
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
- Allows speed adjustment from a remote location
| Pitch Diameter [Min] | 3.28 in |
| Material | Cast Iron |
| Driver Style | N/A |
| Outside Dia. | 10 in |
| Keyway Size | 5/16 x 5/32 |
| Pitch Diameter [Max] | 9.7 in |
| Side Moveable | One |
| Origin | Fixed Center Spring Loaded Driver |
| Type | External Linear Actuator Adjustment, Driver |
| Maximum Ratio | 8.7:1 |
| Overall Length | 11.63 in |
| Torque Rating | 270 in lb |
| Total Travel | 1.13 in |
| Drive Type | Fixed Center - Driver Only, Adjustable Center - Driver |
| Finished Bore | 1 3/8 in |
| Driven Series | 12900, 32900 |
| Belt Size | 2926V |
| HP @ 1,750 rpm | 7 1/2 |
| Belt Match | 1 |
| Weight | 25.0 LB |
| EAN or UPC | 685144358660 |

