- Unbored
- 3 1/2" Bore
- H4567 Coupling Size
| Coupling Type | Unbored |
| Outside Dia. | 14.5 in |
| Torque | 119700 in lb |
| Coupling Size | H4567 |
| Nominal Size | 3 1/2 in |
| Material | Ductile Iron |
| Color | Gray/Metallic |
| Overall Length | 17.12 in |
| Bore Type | Rough Stock Bore |
| Weight | 575.0 LB |
| EAN or UPC | 685144554741 |

