- Unbored
- 3 1/4" Bore
- H4067 Coupling Size
| Bore Type | Rough Stock Bore |
| Material | Ductile Iron |
| Overall Length | 15.38 in |
| Nominal Size | 3 1/4 in |
| Outside Dia. | 13.25 in |
| Coupling Type | Unbored |
| Coupling Size | H4067 |
| Color | Gray/Metallic |
| Torque | 88224 in lb |
| Weight | 390.0 LB |
| EAN or UPC | 685144554710 |

