- H3667 Coupling Size
- 3 in Bore Diameter
- Jaw Coupling Type
- Ductile Iron Material
- 5.63 in Length Through Bore
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
| Elastomeric Member | SOX (NBR) Rubber |
| Coupling Size | H3667 |
| Length Through Bore | 5.63 in |
| Material | Ductile Iron |
| Coupling Type | Jaw |
| Hub Type | 3 |
| Bore Dia. [Max] | 5 5/8 in |
| Rated Power @ 100 rpm | 103 hp |
| Rated HP @ 1,800 rpm | 1851 hp |
| Torque | 64812 in lb |
| Approximate Bore | 8.25 in |
| Outside Dia. | 12 in |
| RPM [Max] | 1900 rpm |
| Hub Dia. | 8 3/4 in |
| Rated HP @ 1,200 rpm | 1236 hp |
| Color | Gray/Metallic |
| Bore Dia. [Min] | 3 in |
| No. of Jaws | 7 |
| Spider Inside Diameter | 8.75 in |
| Input Bore Range | 3" to 5 5/8" |
| Depth | 8.25 in |
| Bore Type | Rough Stock Bore |
| Weight | 127.2 LB |
| EAN or UPC | 685144478788 |

