- Coupling Spiders
- 3.15" O.D
- .71" Width, Green
- Urethane
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 230 °F |
| Material | Urethane |
| Coupling Size | 38 |
| Torque | 3584 in lb |
| Outside Dia. | 3.15 in |
| Insert Style | Solid Center Type |
| Color | Green |
| Style | 64 Shore D |
| Torque [Max] | 7168 in lb |
| Coupling Type | Jaw |
| Weight | 0.1 LB |
| EAN or UPC | 685144722478 |

