- Coupling Spiders
- 1.57" O.D
- .47" Width, Green
- Urethane
| Color | Green |
| Torque | 185.9 in lb |
| Insert Style | Solid Center Type |
| Material | Urethane |
| Outside Dia. | 1.57 in |
| Temperature Range [Min] | -20 °F |
| Coupling Type | Jaw |
| Torque [Max] | 371.7 in lb |
| Style | 64 Shore D |
| Coupling Size | 19 |
| Temperature Range [Max] | 230 °F |
| Weight | 0.03 LB |
| EAN or UPC | 685144722447 |

