- Curved Jaw Coupling Hubs
- 1/2" Bore
- 19/24 Coupling Size
| Insert Style | Bored |
| Material | Aluminum |
| Coupling Type | Curved Jaw Coupling Hubs |
| Outside Dia. | 1.18 in |
| Bore Type | Solid |
| Coupling Size | 19/24 |
| Color | Silver |
| Torque | 88 in lb |
| Overall Length | 1.38 in |
| Weight | 0.15 LB |
| EAN or UPC | 685144765239 |

