- Size F5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 3" to 6 1/2"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Insert Style | Unbored |
| Hub Dia. | 9 1/2 in |
| Outside Dia. | 9.5 in |
| Torque Rating [Max] | 434700 in lb |
| Material | 1045 Carbon Steel, AISI 1045 |
| Torque | 434700 in lb |
| Overall Length | 15.84 in |
| Bore Type | Rough Stock Bore |
| HP @ RPM | 690 hp @ 100 rpm |
| Coupling Type | Gear Coupling Hubs |
| Input Bore Range | 3" to 6 1/2" |
| Bore Dia. [Min] | 3 in |
| Length Through Bore | 6.03 in |
| Color | Metallic |
| RPM [Max] | 2500 rpm |
| Bore Dia. [Max] | 6 1/2 in |
| Coupling Size | 5, F5 |
| Weight | 157.0 LB |
| EAN or UPC | 697904003635 |

