- 3 Coupling Size
- 3.248 in Bore Diameter
| Coupling Size | 3 |
| Insert Style | Mill Motor Hub Bored |
| Outside Dia. | 5.63 in |
| Color | Metallic |
| Torque Rating [Max] | 94500 in lb |
| Hub Type | Exposed Bolt |
| Torque | 94500 in lb |
| Distance Between Spider and Hub Face | 0.19 in |
| Coupling Type | Gear |
| Speed (RPM) | 4000 |
| Material | AISI 1045 |
| Bore Dia. [Max] | 4 in |
| Flange Diameter | 9.44 in |
| Overall Length | 9.66 in |
| Keyway Size | 3/4 x 1/4 |
| Weight | 23.8 LB |
| EAN or UPC | 697904048346 |

