- Size F2 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 15/16" to 2 3/4"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Color | Metallic |
| Input Bore Range | 15/16" to 2 3/4" |
| Torque | 31500 in lb |
| Bore Dia. [Max] | 2 3/4 in |
| Material | 1045 Carbon Steel, AISI 1045 |
| Bore Dia. [Min] | 15/16 in |
| Length Through Bore | 2.4375 in |
| Hub Dia. | 4 in |
| Overall Length | 8.06 in |
| Coupling Size | F2, 2 |
| Insert Style | Unbored |
| RPM [Max] | 5000 rpm |
| Outside Dia. | 4 in |
| Coupling Type | Gear Coupling Hubs |
| HP @ RPM | 50 hp @ 100 rpm |
| Torque Rating [Max] | 31500 in lb |
| Bore Type | Rough Stock Bore |
| Weight | 15.0 LB |
| EAN or UPC | 697904001730 |

