- Size F1 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 7/16" to 1 5/8"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque | 7600 in lb |
| RPM [Max] | 6000 rpm |
| Input Bore Range | 7/16" to 1 5/8" |
| Insert Style | Unbored |
| Material | 1045 Carbon Steel, AISI 1045 |
| Color | Metallic |
| Coupling Type | Gear Coupling Hubs |
| Bore Dia. [Min] | 7/16 in |
| Bore Type | Rough Stock Bore |
| Length Through Bore | 1.6875 in |
| HP @ RPM | 12 hp @ 100 rpm |
| Overall Length | 5.81 in |
| Bore Dia. [Max] | 1 5/8 in |
| Torque Rating [Max] | 7600 in lb |
| Hub Dia. | 2 5/16 in |
| Coupling Size | F1, 1 |
| Outside Dia. | 2.31 in |
| Weight | 7.6 LB |
| EAN or UPC | 697904011296 |

