- Size F1.5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 11/16" to 2 1/8"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Bore Dia. [Max] | 2 1/8 in |
| Torque | 18900 in lb |
| RPM [Max] | 5500 rpm |
| Color | Metallic |
| Overall Length | 6.56 in |
| Input Bore Range | 11/16" to 2 1/8" |
| Outside Dia. | 3 in |
| Insert Style | Unbored |
| Material | 1045 Carbon Steel, AISI 1045 |
| Torque Rating [Max] | 18900 in lb |
| Length Through Bore | 1.9375 in |
| HP @ RPM | 30 hp @ 100 rpm |
| Bore Dia. [Min] | 11/16 in |
| Bore Type | Rough Stock Bore |
| Hub Dia. | 3 in |
| Coupling Type | Gear Coupling Hubs |
| Coupling Size | F1.5, 1 1/2 |
| Weight | 7.6 LB |
| EAN or UPC | 697904011302 |

