- 4 Coupling Size
- 3.623 in Bore Diameter
- 5 in Length Through Bore
| Length Through Bore | 5 in |
| Insert Style | Bored |
| Torque Rating [Max] | 220500 in lb |
| Material | All Metal |
| Outside Dia. | 5.75 in |
| Flange Diameter | 12.5 in |
| Coupling Size | 4 |
| Keyway Size | 3/4 x 1/4 |
| Coupling Type | Gear |
| Color | Metallic |
| Torque | 220500 in lb |
| Distance Between Shaft Ends | 1/4 in |
| Speed (RPM) | 3000 |
| Hub Type | Exposed Bolt |
| Weight | 36.82 LB |
| EAN or UPC | 697904924855 |

