- 3 Coupling Size
- 2.998 in Bore Diameter
- 4.5 in Length Through Bore
| Distance Between Shaft Ends | 0.19 in |
| Length Through Bore | 4.5 in |
| Torque | 94500 in lb |
| Flange Diameter | 9.44 in |
| Outside Dia. | 4.25 in |
| Speed (RPM) | 4000 |
| Color | Metallic |
| Coupling Size | 3 |
| Hub Type | Exposed Bolt |
| Keyway Size | 3/4 x 1/4 |
| Coupling Type | Gear |
| Material | All Metal |
| Insert Style | Bored |
| Torque Rating [Max] | 94500 in lb |
| Weight | 12.65 LB |
| EAN or UPC | 697904924848 |

