Skip to content Skip to navigation menu
FLAMM Series Gear Coupling Hub

FLA3.5MM HUB810

FLAMM Series Gear Coupling Hub
Item #103924310
  • 3 1/2 Coupling Size
  • 3.248 in Bore Diameter
  • 4.5 in Length Through Bore
FLAMM Series Gear Coupling Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/2 Coupling Size
  • 3.248 in Bore Diameter
  • 4.5 in Length Through Bore
Insert Style Bored
Color Metallic
Hub Type Exposed Bolt
Torque 151200 in lb
Speed (RPM) 3500
Distance Between Shaft Ends 1/4 in
Material All Metal
Length Through Bore 4.5 in
Flange Diameter 11 in
Torque Rating [Max] 151200 in lb
Coupling Type Gear
Outside Dia. 5 in
Coupling Size 3.5
Keyway Size 3/4 x 1/4
Weight 22.75 LB
EAN or UPC 697904923636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison