- 2 Coupling Size
- 1.125 in Bore Diameter
- 2.44 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
| Overall Length | 5.19 in |
| Torque Rating [Max] | 35500 in lb |
| Bore Dia. [Max] | 2 1/8 in |
| Distance Between Spider and Hub Face | 4 in |
| Color | Metallic |
| Insert Style | Bored |
| Torque | 35500 in lb |
| Parallel Misalignment [Max] | 0.035 in |
| Coupling Type | Gear |
| Flange Diameter | 7 in |
| Speed (RPM) | 9300 |
| Length Through Bore | 2.44 in |
| Coupling Size | 2 |
| Keyway Size | 1/4 x 1/8 |
| Material | All Metal |
| Outside Dia. | 2.88 in |
| Distance Between Shaft Ends | 0.13 in |
| Hub Type | Exposed Bolt |
| Weight | 6.29 LB |
| EAN or UPC | 697904930252 |

