- Shrouded Bolt Flange
- FLA2 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| RPM | 9300 rpm |
| Style | Labryrinth Seal Shrouded Bolt Sleeve |
| Application | Driver and Driven |
| Bore Dia. [Max] | 2 1/8 in |
| Type | Sleeves |
| Material | All Metal |
| Speed (RPM) | 9300 |
| Flange Type | Shrouded Bolt |
| Flange Diameter | 7 in |
| Length Through Bore | 2.44 in |
| Distance Between Shaft Ends | 0.13 in |
| Torque | 35500 in lb |
| Torque Rating | 35500 in lb |
| Length | 2.440 in |
| Coupling Size | FLA2 |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| RPM [Max] | 13950 rpm |
| Weight | 7.0 LB |
| EAN or UPC | 697904910841 |

