- Gear Coupling Hubs
- 1.9980" Bore
- 2 Coupling Size
| Coupling Size | 2 |
| Coupling Type | Gear Coupling Hubs |
| Torque | 31500 in lb |
| Insert Style | Bored |
| Outside Dia. | 2.88 in |
| Color | Metallic |
| Material | All Metal |
| Weight | 5.5 LB |
| EAN or UPC | 697904924800 |
| Coupling Size | 2 |
| Coupling Type | Gear Coupling Hubs |
| Torque | 31500 in lb |
| Insert Style | Bored |
| Outside Dia. | 2.88 in |
| Color | Metallic |
| Material | All Metal |
| Weight | 5.5 LB |
| EAN or UPC | 697904924800 |