- 2 1/2 Coupling Size
- 2.498 in Bore Diameter
- 4 in Length Through Bore
| Coupling Type | Gear |
| Outside Dia. | 3.63 in |
| Length Through Bore | 4 in |
| Flange Diameter | 8.38 in |
| Speed (RPM) | 4400 |
| Color | Metallic |
| Insert Style | Bored |
| Torque | 56700 in lb |
| Keyway Size | 1/2 x 1/4 |
| Torque Rating [Max] | 56700 in lb |
| Material | All Metal |
| Coupling Size | 2.5 |
| Distance Between Shaft Ends | 0.19 in |
| Hub Type | Exposed Bolt |
| Weight | 9.67 LB |
| EAN or UPC | 697904924831 |

