- 1 1/2 Coupling Size
- 1.125 in Bore Diameter
- 1.94 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
| HP @ RPM | 24 hp @ 100 rpm |
| Torque Rating [Max] | 15000 in lb |
| Flange Diameter | 6 in |
| Hub Type | Exposed Bolt |
| Overall Length | 4.19 in |
| Torque | 15000 in lb |
| Hub Dia. | 2 3/16 in |
| RPM [Max] | 12000 rpm |
| Coupling Size | 1.5 |
| Parallel Misalignment [Max] | 0.028 in |
| Speed (RPM) | 12000 |
| Color | Metallic |
| Insert Style | Bored |
| Material | All Metal |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Type | Gear |
| Distance Between Shaft Ends | 0.13 in |
| Distance Between Spider and Hub Face | 3.25 in |
| Keyway Size | 1/4 x 1/8 |
| Length Through Bore | 1.94 in |
| Outside Dia. | 2.19 in |
| Weight | 2.4 LB |
| EAN or UPC | 697904927795 |

