- Shrouded Bolt Flange
- FLA1.5 Coupling Size
features
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- All metal alloy design 4140
- No rubber
- metal labyrinth design
- Ideal for high temperature applications
- Compensates for angular, parallel and axial misalignment
| Coupling Size | FLA1.5 |
| Type | Sleeves |
| Flange Diameter | 6 in |
| Length | 1.940 in |
| Torque Rating | 15000 in lb |
| Torque | 15000 in lb |
| Flange Type | Shrouded Bolt |
| Length Through Bore | 1.94 in |
| Style | Labryrinth Seal Shrouded Bolt Sleeve |
| Bore Dia. [Max] | 1 5/8 in |
| Seal Type | Labyrinth Seals, Labyrinth Seal |
| Distance Between Shaft Ends | 0.13 in |
| Material | All Metal |
| Application | Driver and Driven |
| RPM | 12000 rpm |
| RPM [Max] | 18000 rpm |
| Speed (RPM) | 12000 |
| Weight | 5.0 LB |
| EAN or UPC | 697904910834 |

