- Size FL7 Gear Coupling Flex Hub
- RSB
- Bore Range 4 1/2" to 8"
features
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Piloted gear fit for higher speeds and less vibration
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Compensates for angular, parallel and axial misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
| Torque Rating [Max] | 1.5125e+006 in lb |
| Hub Dia. | 10 5/16 in |
| Material | 1045 Carbon Steel |
| Coupling Size | FL7 |
| RPM [Max] | 3000 rpm |
| Bore Dia. [Min] | 4 1/2 in |
| Bore Dia. [Max] | 8 in |
| HP @ RPM | 2400 hp @ 100 rpm |
| Length Through Bore | 8.6875 in |
| Input Bore Range | 4 1/2" to 8" |
| Weight | 240.0 LB |
| EAN or UPC | 697904005110 |

