- Size FL6 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 4" to 6 1/2"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Bore Dia. [Max] | 6 1/2 in |
| HP @ RPM | 1511 hp @ 100 rpm |
| Input Bore Range | 4" to 6 1/2" |
| Hub Dia. | 8 13/16 in |
| Bore Dia. [Min] | 4 in |
| Torque Rating [Max] | 952500 in lb |
| Coupling Size | FL6 |
| Material | 1045 Carbon Steel |
| RPM [Max] | 3600 rpm |
| Length Through Bore | 7.41 in |
| Weight | 0.0 LB |
| EAN or UPC | 697904010169 |

