- Size FL5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 2 1/2" to 5 1/2"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Coupling Size | FL5 |
| Bore Dia. [Min] | 2 1/2 in |
| Hub Dia. | 7 5/16 in |
| HP @ RPM | 875 hp @ 100 rpm |
| Torque Rating [Max] | 551250 in lb |
| Length Through Bore | 6.03 in |
| RPM [Max] | 4300 rpm |
| Material | 1045 Carbon Steel |
| Input Bore Range | 2 1/2" to 5 1/2" |
| Bore Dia. [Max] | 5 1/2 in |
| Weight | 145.0 LB |
| EAN or UPC | 697904005547 |

