- Size FL5.5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 3" to 5 7/8"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| RPM [Max] | 3880 rpm |
| Length Through Bore | 6.91 in |
| Torque Rating [Max] | 732500 in lb |
| Material | 1045 Carbon Steel |
| Input Bore Range | 3" to 5 7/8" |
| Coupling Size | FL5.5 |
| Bore Dia. [Min] | 3 in |
| HP @ RPM | 1162 hp @ 100 rpm |
| Hub Dia. | 8 in |
| Bore Dia. [Max] | 5 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 697904010152 |

