Skip to content Skip to navigation menu
LovejoyFL5.5HUB RSB

FL5.5HUB RSB

Sier-Bath Coupling
Item #103983124
  • Size FL5.5 Gear Coupling Flex Hub
  • RSB
  • Bore Range 3" to 5 7/8"
LovejoyFL5.5HUB RSB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size FL5.5 Gear Coupling Flex Hub
  • RSB
  • Bore Range 3" to 5 7/8"

features

  • Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
  • Compensates for angular, parallel and axial misalignment
  • Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
  • Patented Vari-Crown® gear teeth for long life
  • Standard 20° pressure angle
  • Piloted gear fit for higher speeds and less vibration
Torque Rating [Max] 732500 in lb
Bore Dia. [Max] 5 7/8 in
Input Bore Range 3" to 5 7/8"
Coupling Size FL5.5
Material 1045 Carbon Steel
Bore Dia. [Min] 3 in
HP @ RPM 1162 hp @ 100 rpm
RPM [Max] 3880 rpm
Length Through Bore 6.91 in
Hub Dia. 8 in
Weight 115.0 LB
EAN or UPC 697904005059
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison