- FL5.5 Exposed Bolt or Shrouded Bolt Accessory Kit
includes
- A set of fasteners
- One gasket
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Bolt Holes | 14 |
| Seal Type | O-Ring |
| Coupling Size | FL5.5 |
| Size of Bolts | 7/8 - 14 |
| Weight | 14.0 LB |
| EAN or UPC | 697904005073 |
| Flange Type | Exposed Bolt, Shrouded Bolt |
| Bolt Holes | 14 |
| Seal Type | O-Ring |
| Coupling Size | FL5.5 |
| Size of Bolts | 7/8 - 14 |
| Weight | 14.0 LB |
| EAN or UPC | 697904005073 |