- Size FL2.5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 3/4" to 2 3/4"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Hub Dia. | 3 5/8 in |
| Coupling Size | FL2.5 |
| Torque Rating [Max] | 69250 in lb |
| HP @ RPM | 110 hp @ 100 rpm |
| Material | 1045 Carbon Steel |
| Bore Dia. [Min] | 3/4 in |
| RPM [Max] | 7900 rpm |
| Bore Dia. [Max] | 2 3/4 in |
| Length Through Bore | 3.03 in |
| Input Bore Range | 3/4" to 2 3/4" |
| Weight | 20.0 LB |
| EAN or UPC | 697904005493 |

