- 5 1/2 Coupling Size
- 7 in Bore Diameter
- 6.91 in Length Through Bore
| Insert Style | Bored |
| Speed (RPM) | 2200 |
| Parallel Misalignment [Max] | 0.22 in |
| Bore Dia. [Max] | 7 1/2 in |
| Coupling Type | Gear |
| Length Through Bore | 6.91 in |
| Distance Between Spider and Hub Face | 0.31 in |
| Torque | 177000 in lb |
| Keyway Size | 1 3/4 x 3/4 |
| Torque Rating [Max] | 670700 in lb |
| Color | Metallic |
| Flange Diameter | 16.75 in |
| Hub Type | Exposed Bolt |
| Material | Alloy Steel |
| Coupling Size | 5 1/2 |
| Outside Dia. | 10.5 in |
| Overall Length | 14.13 in |
| Weight | 149.0 LB |
| EAN or UPC | 697904117356 |

