- Size FA5.5 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 4" to 7 3/8"
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of alloy steel
- Fully molded seals
| Outside Dia. | 10.5 in |
| Bore Type | Rough Stock Bore |
| Color | Metallic |
| RPM [Max] | 2200 rpm |
| HP @ RPM | 994 hp @ 100 rpm |
| Input Bore Range | 4" to 7 3/8" |
| Torque Rating [Max] | 670700 in lb |
| Hub Dia. | 10 1/2 in |
| Bore Dia. [Max] | 7 3/8 in |
| Coupling Type | Gear Coupling Hubs |
| Material | 4140 Alloy Steel, All Metal |
| Length Through Bore | 6.91 in |
| Bore Dia. [Min] | 4 in |
| Insert Style | Unbored |
| Coupling Size | FA5.5, 5 1/2 |
| Weight | 230.0 LB |
| EAN or UPC | 697904041385 |

