- Exposed Bolt Flange
- FA5.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of 4140 alloy steel
- Fully molded seals
- Shrouded bolts standard on sizes 1 through 5 1/2
| Bolt Circle Dia. | 14 1/2 in |
| RPM [Max] | 2200 rpm |
| Color | Metallic |
| Distance Between Shaft Ends | 0.31 in |
| Length Through Bore | 6.91 in |
| Speed (RPM) | 2200 |
| Seal Type | Special |
| Flange Diameter | 16.75 in |
| Bore Dia. [Max] | 7.9530 in |
| Torque Rating | 670700 in lb |
| Bolt Holes | 14 |
| Material | Alloy Steel |
| Style | Alloy Steel Exposed Bolt Sleeve |
| Application | Driver and Driven |
| HP @ RPM | 994 hp @ 100 rpm |
| Type | Sleeves |
| Flange Type | Exposed Bolt |
| Size of Bolts | 7/8 - 14 |
| Torque | 670700 in lb |
| Coupling Size | FA5.5 |
| RPM | 2200 rpm |
| Weight | 81.0 LB |
| EAN or UPC | 697904039887 |

