- Shrouded Bolt Flange
- FA3 Coupling Size
features
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of alloy steel
- Fully molded seals
- Compensates for angular, parallel and axial misalignment
| Torque Rating | 118000 in lb |
| Coupling Size | FA3 |
| Material | Alloy Steel |
| Distance Between Shaft Ends | 0.19 in |
| Length Through Bore | 3.59 in |
| Torque | 118000 in lb |
| RPM | 4000 rpm |
| Application | Driver and Driven |
| Style | Alloy Steel Shrouded Bolt Sleeve |
| Flange Type | Shrouded Bolt |
| RPM [Max] | 6000 rpm |
| Color | Metallic |
| Speed (RPM) | 4000 |
| Bore Dia. [Max] | 4.2130 in |
| Type | Sleeves |
| Flange Diameter | 9.44 in |
| Weight | 14.0 LB |
| EAN or UPC | 697904039795 |

